Motion
ETO
Soldering Iron Tip - Long Conical, Tip Type: Plug, Tip Size: 0.0310 in
MI ITEM #04344473
MFR #ETO
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron Tip - Long Conical, Tip Type: Plug, Tip Size: 0.0310 in
MI ITEM #04344473
MFR #ETO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.20/each

Specifications

Dimensions

  • Size
    .015 in
  • Tip Size
    0.0310 in

Details

  • For Use With
    Soldering Station
  • Package Quantity
    1
  • Series / Type
    ET
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Long Conical
  • Tip Type
    Plug

Overview

Mfr description
ETO TIP SOLDER LNG CONICAL .031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought