Overview
Mfr description
ETL TIP SOLDER LONG TIP .078
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationLong Screwdriver
- Tip Size0.078 in
- Tip TypePlug
- For Use WithSoldering Station
- Package Quantity1
- TypeLong Screwdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data