Overview
Mfr description
PTL8 TIP SOLDER LONG .078
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip Size1.98 x 0.69 mm
- For Use WithSoldering Station
- Body MaterialSolid Copper
- TypeLong Screwdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data