Overview
Mfr description
ETDD TIP SOLDER SINGLE FLAT .187
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationFlat
- Tip Size4.80 x 0.81 mm
- For Use WithEC1201 Series Soldering Pencils, PES50/51
- ApplicationSoldering
- Size4.8 mm
- TypeFlat
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data