Overview
Mfr description
PTE8 TIP SOLDER SCREWDRIVER .234
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip Size5.95 x 1.07 mm
- For Use WithSoldering Station
- Body MaterialSolid Copper
- Impact RatedNo
- TypeScrewdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data