Overview
Mfr description
CT5A7 TIP SOLDER,1/16"700F,TAPER
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip Size0.0620 in
- For Use WithSoldering Iron, W60P
- Body MaterialCopper Plated Iron
- Package Quantity1
- Impact RatedNo
- Tip Diameter1/16 in
- Series / TypeCT5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data