Overview
Mfr description
TRA708TCS 1/2 HD STAPLES 1,500 PACK
Specifications
- Staple StyleFlat
- Leg Length1/2 in
- For Use With BrandArrow, Stanley
- For Use With ModelPHT150, PHT250, T-50, TR100, TR200, TRE500
- Package Quantity1500
- Weight0.62 lbs
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data