Motion
HT303X

BRADY
HT303X

High Traffic Universal Absorbent Roll - Medium Weight, 30"x 300', Absorbency Capacity 65 gal (US)
Mi Item #04350877
MFR #HT303X
Price$304.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HT303X

High Traffic Universal Absorbent Roll - Medium Weight, 30"x 300', Absorbency Capacity 65 gal (US)
Mi Item #04350877
MFR #HT303X

Mfr description
HT303X 30X300 GRAY SOAKER ROLL
  • High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.11/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Length
    300 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    65 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    142066
  • Manufacturer Upc Number
    662706893548
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270689354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)