Motion
SHR-039
External Retaining Ring - Stainless Steel, Steel Material, 0.035 in Thick, 0.362 in Free Inside Diameter
Mi Item #04354224
MFR #SHR-039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Stainless Steel, Steel Material, 0.035 in Thick, 0.362 in Free Inside Diameter
Mi Item #04354224
MFR #SHR-039

Mfr description
SHR-39SS STAINLESS RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Groove Depth
    0.013 in
  • For Groove Diameter
    0.368 in
  • For Groove Width
    0.039 in
  • For Shaft Diameter
    10 mm
  • Free Inside Diameter
    0.362 in
  • Thickness
    0.035 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)