Motion
NU2232 E

NTN
NU2232 E

Cylindrical Roller Bearing - Straight, 160 mm ID, 290 mm OD, 80 mm Width
Mi Item #04354763
MFR #NU2232 E
Price$9,923.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2232 E

Cylindrical Roller Bearing - Straight, 160 mm ID, 290 mm OD, 80 mm Width
Mi Item #04354763
MFR #NU2232 E

Mfr description
NU2232EG1C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,923.15/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359142402
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)