Motion
C9502504
Water Base Paint Additive - Container Size: 1 qt
Mi Item #04355522
MFR #C9502504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint Additive - Container Size: 1 qt
Mi Item #04355522
MFR #C9502504

Mfr description
C9502504 COAL TAR ACTIVATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    1 QUART

Details

  • Base Type
    Water
  • Finish
    ACTIVATOR
  • For Use With
    C9578 System Coal Tar Epoxy
  • Volatile Organic Compound Content
    0 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)