Motion
WPF100H
Sorbent Pads, Roll & Mat - Polypropylene Material, White Color, 15 in Wide, 19 in Long, 33.66 oz Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #04355636
MFR #WPF100H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Polypropylene Material, White Color, 15 in Wide, 19 in Long, 33.66 oz Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #04355636
MFR #WPF100H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WPF100H 15"X19" WHITE OIL ONLY PADS
  • Repel water and quickly absorb oily spills or over spray
  • Naturally water-resistant (hydrophobic)
  • A random assembly of large-diameter melt blown poly fibers creates a lofty inner layer that absorbs high volumes of oil fast
  • Low-profile sorbent can be used wherever you need to catch oil leaks, spills or over spray
  • Heavyweight construction offers the greatest absorbency
  • Top and bottom layers of are built of densely woven, small diameter strands of fiber to increase surface area, enabling the mat to grip surfaces securely
  • A layer of melt blown polypropylene ultrasonically sandwiched between two FineFiber layers
  • Sonic-bonded dimples add fast-wicking power and strength, three ply construction gives mat durability to resist heavy foot traffic for longer wear and fewer change outs
  • Pads are perforated vertically at 7.5", allowing you to save money by tearing off only what you need

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    33.66 oz
  • Dimensions
    15 in x 19 in
  • Length
    19 in
  • Width
    15 in
  • Color
    White
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Composition
    Polypropylene
  • Approval Listing Regulations
    29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2), 29 CFR 1910.107(b)(3)
  • Weight
    13 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text