Motion
398140
Flat Washer, Material: Stainless Steel, Finish/Coating: Plain, Outer Diameter: 1-1/4", Thickness: 0.062"
Mi Item #04357084
MFR #398140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Stainless Steel, Finish/Coating: Plain, Outer Diameter: 1-1/4", Thickness: 0.062"
Mi Item #04357084
MFR #398140

Mfr description
398140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1/2 in
  • Outer Diameter
    1-1/4 in
  • Thickness
    0.062 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)