Motion
WU68215X

NTN
WU68215X

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 38 mm Width, C0 Internal Clearance
MI ITEM #04361389
MFR #WU68215X
List Price$435.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WU68215X

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 38 mm Width, C0 Internal Clearance
MI ITEM #04361389
MFR #WU68215X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.36/each for your price

Overview

Mfr description
WU68215X CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    Not Rated
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    X Bar Composite Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    W60000
  • Weight
    3.28 lbs
  • Manufacturer Upc Number
    4547359246926
  • UPC_NO
    4547359246926
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text