Motion
DRM664
Dispensing Drum Drolly - For Drum Size: Up to 55 gal, 600 lbs Load Size, Number of Wheels: 2
Mi Item #04371558
MFR #DRM664
Price$1,511.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispensing Drum Drolly - For Drum Size: Up to 55 gal, 600 lbs Load Size, Number of Wheels: 2
Mi Item #04371558
MFR #DRM664

Mfr description
DRM664
  • Versatile unit transports drums up to 55-gallons, tilts for dispensing and provides secondary containment
  • Closed sump lets you move unit without contained liquids splashing out
  • Rugged polyethylene with UV inhibitors for indoor and outdoor use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,511.71/each

Specifications

Dimensions

  • For Drum Size
    Up to 55 gal (US)
  • Overall Height
    26.5000 in
  • Wheel Diameter
    12 in

Details

  • Load Capacity
    600 lbs
  • Number of Wheels
    2
  • Wheel Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)