Motion
69846

PFERD
69846

Cut-off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, 13300 rpm
Mi Item #04374017
MFR #69846
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69846

Cut-off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, 13300 rpm
Mi Item #04374017
MFR #69846

Mfr description
69846 4-1/2 CUT OFF WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Width
    0.0450 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in
  • Width
    0.0450 in

Details

  • Abrasive Material
    Aluminum oxide A
  • Application
    Cutting out holes
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    097758698467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)