Motion
63109

PFERD
63109

Cut-Off Wheel - 7 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, 8600 rpm
MI ITEM #04374027
MFR #63109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63109

Cut-Off Wheel - 7 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, 8600 rpm
MI ITEM #04374027
MFR #63109

Mfr description
63109 CUT-OFF WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.125 in

Details

  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    097758631099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)