Motion
755060
Split Ring Lock Washer, Size: 5/8", Material: Stainless Steel, Finish/Coating: Plain
Mi Item #04374933
MFR #755060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Ring Lock Washer, Size: 5/8", Material: Stainless Steel, Finish/Coating: Plain
Mi Item #04374933
MFR #755060

Mfr description
755060 5/8 316SS LOCK WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5/8 in

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Split Ring
  • Material
    Stainless Steel
  • Package Quantity
    50
  • Specifications
    ASME B18.21.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)