Motion
755066
Split Ring Lock Washer, Size: 3/4", Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #04374935
MFR #755066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Ring Lock Washer, Size: 3/4", Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #04374935
MFR #755066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/4 in

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Split Ring
  • Material
    Stainless Steel
  • Package Quantity
    50
  • Specifications
    ASME B18.21.1

Overview

Mfr description
755066 3/4 316SS LOCK WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought