Motion
M21-375-499

BRADY
M21-375-499

Printing Label - Nylon Material, Thermal Transfer, 3/8 in Roll Width, 0.3750 in Print Width, 16 ft Roll Length
Mi Item #04375235
MFR #M21-375-499
Price$41.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-375-499

Printing Label - Nylon Material, Thermal Transfer, 3/8 in Roll Width, 0.3750 in Print Width, 16 ft Roll Length
Mi Item #04375235
MFR #M21-375-499

Mfr description
M21-375-499 LABEL 3/8" NYLON B/WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.01/each

Specifications

Dimensions

  • Printable Area Width
    0.3750 in
  • Roll Length
    16 ft
  • Roll Width
    3/8 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    White
  • Material
    Nylon
  • Print Technology
    Thermal Transfer
  • UPC_NO
    66282089963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)