Motion
M21-500-499

BRADY
M21-500-499

Write-on Cable & Wire Label or Marker - Write-On Label, Continuous Roll, Nylon Material, White Color
Mi Item #04375236
MFR #M21-500-499
Price$44.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-500-499

Write-on Cable & Wire Label or Marker - Write-On Label, Continuous Roll, Nylon Material, White Color
Mi Item #04375236
MFR #M21-500-499

Mfr description
M21-500-499 LABEL 1/2" NYLON B/WHITE
  • Nylon cloth labels for the BMP21 Series, ID PAL, LabPal Printers.
  • Black ribbon on white tape.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.69/each

Specifications

Details

  • Additional Details
    Adhesive, Aggressive Adhesive, Material, Nylon Cloth (B-499), Dimensions, 0.5 in W x 16 ft L
  • Color
    White
  • Includes
    Labels with Ribbon
  • Labeling Type
    Write-On
  • Manufacturer Product Page
  • Manufacturer Stock Number
    110894
  • Material
    Nylon
  • Product Form
    Continuous Roll
  • Product Line
    Brady M21
  • UPC_NO
    66282089964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)