Motion
M21-750-499

BRADY
M21-750-499

Nylon Material, Thermal Transfer, 0.7500 in Print Width, 16 ft Roll Length
Mi Item #04375237
MFR #M21-750-499
Price$105.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-750-499

Nylon Material, Thermal Transfer, 0.7500 in Print Width, 16 ft Roll Length
Mi Item #04375237
MFR #M21-750-499

Mfr description
M21-750-499 LABEL 3/4" NYLON B/WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.85/each

Specifications

Dimensions

  • Printable Area Width
    0.7500 in
  • Roll Length
    16 ft

Details

  • Material
    Nylon
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)