Specifications
Dimensions
- Length250 ft
- Width20 ft
Details
- ColorTransparent
- Manufacturer Upc Number00051131067424
- MaterialFilm
- TypeOverspray Protective Sheet
- UPC_NO00051131067424
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)