Motion
16000 PPS KIT STANDARD SIZE 200U FILTERS

3M
16000 PPS KIT STANDARD SIZE 200U FILTERS

3M™ PPS™ Lid & Liner Kit, 16000, Standard (22 fl oz), 200 Micron Filter, 50 Lids & Liners per kit, 1 kit per case
Mi Item #04377605
MFR #16000 PPS KIT STANDARD SIZE 200U FILTERS
Price$241.25/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16000 PPS KIT STANDARD SIZE 200U FILTERS

3M™ PPS™ Lid & Liner Kit, 16000, Standard (22 fl oz), 200 Micron Filter, 50 Lids & Liners per kit, 1 kit per case
Mi Item #04377605
MFR #16000 PPS KIT STANDARD SIZE 200U FILTERS

Mfr description
16000 PPS KIT STANDARD SIZE 200U FILTERS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M™ PPS™ (Legacy) paint preparation system
  • Kits contain disposable lids with micron filters, liners and sealing plugs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.25/kt

Specifications

Details

  • Color
    Multi-Color
  • For Use With
    PPS System
  • Manufacturer Upc Number
    00051131160002
  • Package Quantity
    20 (PPS System Sealing Plugs), 50 (PPS System Lids), 50 (PPS System Liners)
  • Type
    PPS Disposable Insert Replacement Kit
  • UPC_NO
    00051131160002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)