Motion
16023 PPS LARGE CUP & COLLAR 1 CUP PER BOX

3M
16023 PPS LARGE CUP & COLLAR 1 CUP PER BOX

3M™ PPS™ Cup & Collar, 16023, Large, 1 per carton, 4 cartons per case
MI ITEM #04377609
MFR #16023 PPS LARGE CUP & COLLAR 1 CUP PER BOX
Price$50.78/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16023 PPS LARGE CUP & COLLAR 1 CUP PER BOX

3M™ PPS™ Cup & Collar, 16023, Large, 1 per carton, 4 cartons per case
MI ITEM #04377609
MFR #16023 PPS LARGE CUP & COLLAR 1 CUP PER BOX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.78/bx

Specifications

Details

  • For Use With
    Paint Preparation System
  • Manufacturer Upc Number
    00051131160231
  • Package Quantity
    4
  • Type
    Cup & Collar
  • UPC_NO
    00051131160231

Overview

Mfr description
16023 PPS LARGE CUP & COLLAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hard cups and collars support liners for the 3M™ PPS™ (Legacy) paint preparation system
  • 3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
  • System enables the painter the ability to consistently spray at 90° to the part, no matter the part orientation (even upside down)
  • The all-in-one solution reduces the chance of outside contamination and reduces paint consumption.
  • PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by up to 50%
  • System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought