Motion
16046 PPS ADAPTER 15

3M
16046 PPS ADAPTER 15

3M™ PPS™ Adapter, 16046, Type 15, 4 per case
MI ITEM #04377610
MFR #16046 PPS ADAPTER 15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16046 PPS ADAPTER 15

3M™ PPS™ Adapter, 16046, Type 15, 4 per case
MI ITEM #04377610
MFR #16046 PPS ADAPTER 15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/8 in Male, 19 Thread (BSP)

Details

  • For Use With
    3M Paint Preparation System
  • Manufacturer Upc Number
    00051131160460
  • Package Quantity
    4
  • Type
    15
  • UPC_NO
    00051131160460

Overview

Mfr description
16046 PPS ADAPTER 15
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adapter converts typical spray guns into ones that work with the 3M™ PPS™ (Legacy) paint preparation system
  • Specifically designed adapters, allows painters to use the PPS™ with virtually any spray gun
  • Stainless steel adapter offers exceptional durability
  • Threaded adapter is easy to install
  • All-in-one solution reduces chance of outside contamination, delivers consistent material transfer for improved quality and reduced paint consumption
  • PPS™ reduces cleaning solvent consumption by 70 percent
  • PPS™ helps painters improve quality, lower material cost, reduce solvent consumption and improve productivity with less mess and easier use than traditional metal/plastic paint cup systems
  • Available in 3 fl oz, 6 fl oz, 12.5 fl oz, 22 fl oz and 28 fl oz sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought