Overview
Mfr description
16054 PPS ADAPTER 18
- For industrial/occupational use only. Not for consumer sale or use.
- Adapter converts typical spray guns into ones that work with the 3M™ PPS™ (Legacy) paint preparation system
- Specifically designed adapters, allows painters to use the PPS™ with virtually any spray gun
- Stainless steel adapter offers exceptional durability
- Threaded adapter is easy to install
- All-in-one solution reduces chance of outside contamination, delivers consistent material transfer for improved quality and reduced paint consumption
- PPS™ reduces cleaning solvent consumption by 70 percent
- PPS™ helps painters improve quality, lower material cost, reduce solvent consumption and improve productivity with less mess and easier use than traditional metal/plastic paint cup systems
- Available in 3 fl oz, 6 fl oz, 12.5 fl oz, 22 fl oz and 28 fl oz sizes
Specifications
- TypeAdapter
- For Use With3M Paint Preparation System
- Package Quantity4
- ColorGray
- Manufacturer Upc Number00051131160545
- UPC_NO00051131160545
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data