Specifications
Details
- ColorMulti-Color
- For Use WithPaint Preparation System
- Manufacturer Upc Number00051131161146
- Package Quantity1
- TypeMini Lid and Liner
- UPC_NO00051131161146
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)