Motion
SL04-5011NR

NTN
SL04-5011NR

Cylindrical Roller Bearing - Straight, 55 mm ID, 90 mm OD, 46 mm Width, CN Internal Clearance
MI ITEM #04380247
MFR #SL04-5011NR
Price$877.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL04-5011NR

Cylindrical Roller Bearing - Straight, 55 mm ID, 90 mm OD, 46 mm Width, CN Internal Clearance
MI ITEM #04380247
MFR #SL04-5011NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$877.79/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.573 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Cage Type
    None
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Flanges
    (1) Outer Ring, Two-Piece Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359185461
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
  • UPC_NO
    4547359185461

Overview

Mfr description
SL04-5011NR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought