Motion
FG448600BLA

Rubbermaid
FG448600BLA

Side Panel Truck, 48 In. L, 24 In. W
MI ITEM #04382718
MFR #FG448600BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG448600BLA

Side Panel Truck, 48 In. L, 24 In. W
MI ITEM #04382718
MFR #FG448600BLA

Mfr description
FG448600BLA SIDE PANEL PLATFORM
  • 8" Polyolefin casters
  • 2000 lb. capacity
  • Duramold's exclusive, precision-engineered resin and metal composite structure provides maximum load support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    41 in
  • Overall Length
    48 in
  • Overall Width
    24 in

Details

  • Color
    Black
  • Frame Material
    Steel
  • Load Capacity
    2000 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)