Motion
FG454500 BEIG

Rubbermaid
FG454500 BEIG

Utility Cart - 25-1/4 in Wide, 36 in High, Beige
Mi Item #04382730
MFR #FG454500 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG454500 BEIG

Utility Cart - 25-1/4 in Wide, 36 in High, Beige
Mi Item #04382730
MFR #FG454500 BEIG

Mfr description
FG454500BEIG FLAT SHELF UTILITY CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    36 in
  • Length
    54 in
  • Width
    25-1/4 in

Details

  • Color
    Beige
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Product Types
    Utility Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)