Motion
FG454500 BLA

Rubbermaid
FG454500 BLA

Cleaning Cart - 25-1/4 in Wide, 36 in High, Black
Mi Item #04382731
MFR #FG454500 BLA
Price$1,247.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG454500 BLA

Cleaning Cart - 25-1/4 in Wide, 36 in High, Black
Mi Item #04382731
MFR #FG454500 BLA

Mfr description
FG454500BLA FLAT SHELF UTILITY CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,247.60/each

Specifications

Dimensions

  • Height
    36 in
  • Length
    54 in
  • Outside Height
    39 in
  • Outside Length
    54 in
  • Outside Width
    25-1/4 in
  • Width
    25-1/4 in

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Upc Number
    086876202915
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Product Types
    Cleaning Cart
  • Weight Capacity
    750 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)