Overview
Mfr description
MTG 21 SOLDERING TIP/CHISEL
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- Tip Size1/4 in
- For Use WithSPG80L, WLC200
- Body MaterialTinned Nickle Plated Copper
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data