1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
G.L. Huyett
DSW-110
External Retaining Ring - Steel Material, 2.5 mm Thick, 106.6 mm Free Inside Diameter
MI ITEM #
04383470
MFR #
DSW-110
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Ring Assortments
G.L. Huyett DSW-110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G.L. Huyett
DSW-110
External Retaining Ring - Steel Material, 2.5 mm Thick, 106.6 mm Free Inside Diameter
MI ITEM #
04383470
MFR #
DSW-110
Mfr description
DSW-110 METRIC WIRE RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Groove Diameter
107.7 mm
For Groove Width
2.7 mm
For Shaft Diameter
110 mm
Free Inside Diameter
106.6 mm
Thickness
2.5 mm
Details
Finish Coating
Plain
Material
Steel
Type
External
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items