Overview
Mfr description
GS-2B CABLE TIE TENSIONING TOOL
- Improved cable-tie cut-off mechanism that minimizes the impact to the installer’s hand by more than 40%
- Low handle force required to cut-off cable tie
- Beveled tie entry allows quick side entry of tie into tool to speed installation
- Easy to read tension setting label eliminates guesswork
- Tension adjustment knob with 1/2-stop tension-setting increments simplifies the process by having only one control to set
- Long, narrow nose improves installer’s visibility and access to confined areas
- Slip-proof, soft handle and rear grip cushions the fingers and hand during the operation
- Ergonomically-designed grip allows the hand to naturally and comfortably leverage the strength of all fingers when engaging the trigger
- Impact resistant resin housing is lightweight and durable
- Hanger hook allows tool to be “hung-up” for easy storage
- Manufacturer: Panduit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data