Motion
PLT2I-M

Panduit
PLT2I-M

Pan-Ty® Standard Cable Tie - Natural, Nylon, 203 mm Length, 40 lbs Tensile Strength
Mi Item #04383724
MFR #PLT2I-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
PLT2I-M

Pan-Ty® Standard Cable Tie - Natural, Nylon, 203 mm Length, 40 lbs Tensile Strength
Mi Item #04383724
MFR #PLT2I-M

Mfr description
PLT2I-M CABLE TIE PLT SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    203 mm
  • Maximum Bundle Diameter
    51 mm
  • Tensile Strength
    40 lbs
  • Width
    3.6 mm

Details

  • Cable Tie Type
    Standard
  • Color
    Natural
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)