Motion
NJ318EMAC3

TIMKEN
NJ318EMAC3

Straight, 90 mm ID, 190 mm OD, 43 mm Width, C3 Internal Clearance
Mi Item #04383999
MFR #NJ318EMAC3
Price$1,684.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ318EMAC3

Straight, 90 mm ID, 190 mm OD, 43 mm Width, C3 Internal Clearance
Mi Item #04383999
MFR #NJ318EMAC3

Mfr description
NJ318EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,684.02/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Inner Ring Width
    43 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    80700 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    3600 rpm
  • Maximum RPM (Oil)
    4100 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)