Motion
NJ328EMAC3

TIMKEN
NJ328EMAC3

Straight, 140 mm ID, 300 mm OD, 62 mm Width, C3 Internal Clearance
Mi Item #04384002
MFR #NJ328EMAC3
Price$7,465.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ328EMAC3

Straight, 140 mm ID, 300 mm OD, 62 mm Width, C3 Internal Clearance
Mi Item #04384002
MFR #NJ328EMAC3

Mfr description
NJ328EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,465.95/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)