Motion
NCF2938V

TIMKEN
NCF2938V

Straight, 190 mm ID, 260 mm OD, 42 mm Width
Mi Item #04384013
MFR #NCF2938V
Price$5,116.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NCF2938V

Straight, 190 mm ID, 260 mm OD, 42 mm Width
Mi Item #04384013
MFR #NCF2938V

Mfr description
NCF2938V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,116.89/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    42 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Cageless (Full Complement)
  • Dynamic Load Capacity
    109000 lbf
  • Flanges
    Two Outer
  • Maximum RPM (Grease)
    980 rpm
  • Maximum RPM (Oil)
    1100 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)