Motion
NJ219EMA

TIMKEN
NJ219EMA

95 mm ID, 170 mm OD, 32 mm Width
MI ITEM #04384026
MFR #NJ219EMA
List Price$1,650.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ219EMA

95 mm ID, 170 mm OD, 32 mm Width
MI ITEM #04384026
MFR #NJ219EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,650.32/each for your price

Overview

Mfr description
NJ219EMA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Maximum RPM (Oil)
    4200 rpm
  • Maximum RPM (Grease)
    3500 rpm
  • Inner Ring Width
    32 mm
  • Outer Ring Width
    32 mm
  • Fillet Radius
    2 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text