Motion
NJ322EMA

TIMKEN
NJ322EMA

Straight, 110 mm ID, 240 mm OD, 50 mm Width
Mi Item #04384046
MFR #NJ322EMA
Price$3,159.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ322EMA

Straight, 110 mm ID, 240 mm OD, 50 mm Width
Mi Item #04384046
MFR #NJ322EMA

Mfr description
NJ322EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,159.76/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    50 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Machined Brass
  • Dynamic Load Capacity
    117000 lbf
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)