Motion
NU328EMA

TIMKEN
NU328EMA

140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #04384053
MFR #NU328EMA
List Price$5,755.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU328EMA

140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #04384053
MFR #NU328EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,755.89/each for your price

Overview

Mfr description
NU328EMA

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Maximum RPM (Oil)
    2300 rpm
  • Maximum RPM (Grease)
    2100 rpm
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Fillet Radius
    3 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text