Motion
NU1048MA

TIMKEN
NU1048MA

Straight, 240 mm ID, 360 mm OD, 56 mm Width
Mi Item #04384067
MFR #NU1048MA
Price$9,706.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU1048MA

Straight, 240 mm ID, 360 mm OD, 56 mm Width
Mi Item #04384067
MFR #NU1048MA

Mfr description
NU1048MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,706.54/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    56 mm
  • Outer Ring Width
    56 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    56 mm

Details

  • Bore Type
    Straight
  • Maximum RPM (Grease)
    1800 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)