Motion
NJ2320EMAC3

TIMKEN
NJ2320EMAC3

Straight, 100 mm ID, 215 mm OD, 73 mm Width, C3 Internal Clearance
MI ITEM #04384068
MFR #NJ2320EMAC3
List Price$4,912.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2320EMAC3

Straight, 100 mm ID, 215 mm OD, 73 mm Width, C3 Internal Clearance
MI ITEM #04384068
MFR #NJ2320EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,912.94/each for your price

Overview

Mfr description
NJ2320EMAC3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Dynamic Load Capacity
    148000 lbf
  • Cage Type
    EMA
  • Inner Ring Width
    73 mm
  • Outer Ring Width
    73 mm
  • Fillet Radius
    2.50 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text