Motion
NU232EMAC3

TIMKEN
NU232EMAC3

Straight, 160 mm ID, 290 mm OD, 48 mm Width, C3 Internal Clearance
Mi Item #04384070
MFR #NU232EMAC3
Price$5,041.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU232EMAC3

Straight, 160 mm ID, 290 mm OD, 48 mm Width, C3 Internal Clearance
Mi Item #04384070
MFR #NU232EMAC3

Mfr description
NU232EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,041.50/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    48 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    129000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    2100 rpm
  • Maximum RPM (Oil)
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)