Motion
NJ228EMA

TIMKEN
NJ228EMA

Straight, 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #04384076
MFR #NJ228EMA
Price$3,099.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ228EMA

Straight, 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #04384076
MFR #NJ228EMA

Mfr description
NJ228EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,099.11/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    42 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm

Details

  • Bore Type
    Straight
  • Cage Type
    EMA
  • Maximum RPM (Grease)
    2500 rpm
  • Maximum RPM (Oil)
    2900 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)