Motion
NJ238EMA

TIMKEN
NJ238EMA

190 mm ID, 340 mm OD, 55 mm Width
MI ITEM #04384082
MFR #NJ238EMA
List Price$9,709.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ238EMA

190 mm ID, 340 mm OD, 55 mm Width
MI ITEM #04384082
MFR #NJ238EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,709.99/each for your price

Overview

Mfr description
NJ238EMA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Maximum RPM (Oil)
    1900 rpm
  • Maximum RPM (Grease)
    1700 rpm
  • Cage Type
    Machined Brass
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Fillet Radius
    4 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text