Motion
NJ240EMAC3

TIMKEN
NJ240EMAC3

Straight, 200 mm ID, 360 mm OD, 58 mm Width, C3 Internal Clearance
Mi Item #04384083
MFR #NJ240EMAC3
Price$8,617.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ240EMAC3

Straight, 200 mm ID, 360 mm OD, 58 mm Width, C3 Internal Clearance
Mi Item #04384083
MFR #NJ240EMAC3

Mfr description
NJ240EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,617.58/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Machined Brass
  • Dynamic Load Capacity
    171000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    1500 rpm
  • Maximum RPM (Oil)
    1800 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)