Motion
NJ2226EMA

TIMKEN
NJ2226EMA

130 mm ID, 230 mm OD, 64 mm Width
MI ITEM #04384089
MFR #NJ2226EMA
Price$4,394.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2226EMA

130 mm ID, 230 mm OD, 64 mm Width
MI ITEM #04384089
MFR #NJ2226EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,394.26/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    64 mm
  • Outer Ring Width
    64 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    64 mm

Details

  • Maximum RPM (Grease)
    2200 rpm
  • Maximum RPM (Oil)
    2500 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ2226EMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text