Motion
NU248EMA

TIMKEN
NU248EMA

Straight, 240 mm ID, 440 mm OD, 72 mm Width
Mi Item #04384106
MFR #NU248EMA
Price$21,739.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU248EMA

Straight, 240 mm ID, 440 mm OD, 72 mm Width
Mi Item #04384106
MFR #NU248EMA

Mfr description
NU248EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,739.42/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    72 mm
  • Outer Ring Width
    72 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    72 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Machined Brass
  • Dynamic Load Capacity
    210000 lbf
  • Max Rpm
    1400 rpm
  • Maximum RPM (Grease)
    1200 rpm
  • Maximum RPM (Oil)
    1400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)